Motion
HWA730D-900-H-P24

BOSTON GEAR
HWA730D-900-H-P24

900:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, Hollow Output, 1.5000 in Output Size, Double Output
MI ITEM #18754991
MFR #HWA730D-900-H-P24
List Price$7,818.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HWA730D-900-H-P24

900:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, Hollow Output, 1.5000 in Output Size, Double Output
MI ITEM #18754991
MFR #HWA730D-900-H-P24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,818.61/each for your price

Overview

Mfr description
HWA730D-900-H-P24 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    900:1
  • Input Type
    Solid Shaft
  • Output Type
    Hollow
  • Output Size
    1.5000 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought