Motion
SBKCF738B-40KEP-B9-JS1

BOSTON GEAR
SBKCF738B-40KEP-B9-JS1

40:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #18755040
MFR #SBKCF738B-40KEP-B9-JS1
Price$9,499.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCF738B-40KEP-B9-JS1

40:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #18755040
MFR #SBKCF738B-40KEP-B9-JS1

Mfr description
SBKCF738B-40KEP-B9-JS1 WASHDOWN WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,499.66/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Ratio
    40:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Right Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)