1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
SSHF713-10KT-B5-HS1-P10
10:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Hollow Output, 0.6250 in Output Size, Double Output
MI ITEM #
18755096
MFR #
SSHF713-10KT-B5-HS1-P10
List Price
$2,937.21
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR SSHF713-10KT-B5-HS1-P10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
SSHF713-10KT-B5-HS1-P10
10:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Hollow Output, 0.6250 in Output Size, Double Output
MI ITEM #
18755096
MFR #
SSHF713-10KT-B5-HS1-P10
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,937.21
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SSHF713-10KT-B5-HS1-P10 STAINLESS WORM
Specifications
Center Distance
1.3300 in
Ratio
10:1
Input Type
C-Face Quill
Output Type
Hollow
Output Size
0.6250 in
Output Direction
Double
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought