Motion
BKCF732-80KEZT-B5-JS3

BOSTON GEAR
BKCF732-80KEZT-B5-JS3

80:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #18755128
MFR #BKCF732-80KEZT-B5-JS3
Price$6,285.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCF732-80KEZT-B5-JS3

80:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #18755128
MFR #BKCF732-80KEZT-B5-JS3

Mfr description
BKCF732-80KEZT-B5-JS3 WASHDOWN WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,285.43/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Ratio
    80:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Right Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)