Motion
QC724-25K-B5-G1

BOSTON GEAR
QC724-25K-B5-G1

25:1 Ratio, 2.3800 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
Mi Item #18755153
MFR #QC724-25K-B5-G1
Price$2,695.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QC724-25K-B5-G1

25:1 Ratio, 2.3800 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
Mi Item #18755153
MFR #QC724-25K-B5-G1

Mfr description
QC724-25K-B5-G1 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,695.49/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Ratio
    25:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Left Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)