Motion
BKCFHMB730-200KZT-B5-GS2

BOSTON GEAR
BKCFHMB730-200KZT-B5-GS2

200:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #18755159
MFR #BKCFHMB730-200KZT-B5-GS2
Price$6,856.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCFHMB730-200KZT-B5-GS2

200:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #18755159
MFR #BKCFHMB730-200KZT-B5-GS2

Mfr description
BKCFHMB730-200KZT-B5-GS2 WASHDOWN WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,856.29/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Ratio
    200:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Left Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)