1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
LMF25
Round Shaft Bushing - LMF Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 59 mm Overall Length, 980 N Load Capacity
MI ITEM #
18759662
MFR #
LMF25
Your Price
$76.76
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
THK AMERICA INC LMF25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
LMF25
Round Shaft Bushing - LMF Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 59 mm Overall Length, 980 N Load Capacity
MI ITEM #
18759662
MFR #
LMF25
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$76.76
/each
(List
$95.95
)
Qty
Add to Cart
Overview
Mfr description
231902500000000 LMF25
Specifications
Bushing Type
Ball Bushing
Shaft Diameter
25 mm
Outside Diameter
40 mm
Overall Length
59 mm
Static Load Capacity
1570 N
Dynamic Load Capacity
980 N
Series
LMF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought