1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
LMF8UU
Round Shaft Bushing - LMF Series, 8 mm Shaft Diameter, 15 mm Outside Diameter, 24 mm Overall Length, 176 N Load Capacity
MI ITEM #
18759666
MFR #
LMF8UU
Your Price
$36.36
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
THK AMERICA INC LMF8UU
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
LMF8UU
Round Shaft Bushing - LMF Series, 8 mm Shaft Diameter, 15 mm Outside Diameter, 24 mm Overall Length, 176 N Load Capacity
MI ITEM #
18759666
MFR #
LMF8UU
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$36.36
/each
(List
$45.45
)
Qty
Add to Cart
Overview
Mfr description
231900810000000 LMF8UU
Specifications
Bushing Type
Ball Bushing
Shaft Diameter
8 mm
Outside Diameter
15 mm
Overall Length
24 mm
Static Load Capacity
225 N
Dynamic Load Capacity
176 N
Series
LMF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data