Specifications
Details
- Adapter TypeHex Nipple
- End 1 StyleMale Pipe Rigid
- End 2 StyleMale Pipe Rigid
- End 2 Thread1 in NPT
- MaterialStainless Steel
- SeriesHN
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)