Motion
FSS316-2408-04

ZSI-FOSTER INC
FSS316-2408-04

FSS316-2408-04 SS FTNG, 316 -04 JIC PLUG
Mi Item #18760509
MFR #FSS316-2408-04
Price$6.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZSI-FOSTER INC
FSS316-2408-04

FSS316-2408-04 SS FTNG, 316 -04 JIC PLUG
Mi Item #18760509
MFR #FSS316-2408-04

Mfr description
FSS316-2408-04 SS FTNG, 316 -04 JIC PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.99/each

Specifications

Dimensions

  • For Tube Outside Diameter
    0.2500 in

Details

  • Adapter Type
    Plug
  • End 2 Style
    Plug
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)