Specifications
Details
- Adapter TypeBushing
- End 1 StyleFemale Pipe Rigid
- End 1 Thread3/4 -14
- End 2 StyleMale Pipe Rigid
- End 2 Thread1/8 -27
- MaterialStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)