Motion
FSS316-5604-06-06-06

ZSI-FOSTER INC
FSS316-5604-06-06-06

FSS316-5604-06-06-06 SS FTNG, 3/8" FEM
Mi Item #18760601
MFR #FSS316-5604-06-06-06
Price$72.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZSI-FOSTER INC
FSS316-5604-06-06-06

FSS316-5604-06-06-06 SS FTNG, 3/8" FEM
Mi Item #18760601
MFR #FSS316-5604-06-06-06

Mfr description
FSS316-5604-06-06-06 SS FTNG, 3/8" FEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.29/each

Specifications

Dimensions

  • End 3 Size
    3/8 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe Rigid
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    3/8-18
  • End 3 Style
    Male NPT
  • End 3 Thread
    3/8-18
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)