Motion
FSS316-5605-16-16-16

ZSI-FOSTER INC
FSS316-5605-16-16-16

FSS316-5605-16-16-16 SS FTNG,
Mi Item #18760610
MFR #FSS316-5605-16-16-16
Price$164.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZSI-FOSTER INC
FSS316-5605-16-16-16

FSS316-5605-16-16-16 SS FTNG,
Mi Item #18760610
MFR #FSS316-5605-16-16-16

Mfr description
FSS316-5605-16-16-16 SS FTNG,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.81/each

Specifications

Dimensions

  • End 3 Size
    1 in

Details

  • Adapter Type
    Tee
  • Color
    Stainless Steel
  • End 1 Style
    Female Pipe Rigid
  • End 2 Style
    Female Pipe Rigid
  • End 3 Style
    Female NPT
  • Material
    Stainless Steel
  • Plating
    Unplated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)