Specifications
Dimensions
- End 3 Size1/2 in
- End 4 Size1/2 in
Details
- Adapter TypeCross
- End 1 StyleFemale Pipe Rigid
- End 2 StyleFemale Pipe Rigid
- End 3 StyleFemale NPT
- End 4 StyleFemale NPT
- MaterialStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)