Specifications
Dimensions
- For Tube Outside Diameter0.7500 in
Details
- Adapter TypeStraight Adapter
- End 1 Thread1 1/16-12
- End 2 StyleSAE
- End 2 Thread1 1/16-12
- MaterialStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)