Motion
FSS316-6801-06-04

ZSI-FOSTER INC
FSS316-6801-06-04

FSS316-6801-06-04 SS FTNG, 316 -06
Mi Item #18760733
MFR #FSS316-6801-06-04
Price$41.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZSI-FOSTER INC
FSS316-6801-06-04

FSS316-6801-06-04 SS FTNG, 316 -06
Mi Item #18760733
MFR #FSS316-6801-06-04

Mfr description
FSS316-6801-06-04 SS FTNG, 316 -06
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.91/each

Specifications

Dimensions

  • Angle
    90 °

Details

  • Adapter Type
    90° Elbow
  • End 1 Thread
    9/16-18
  • End 2 Style
    SAE/ORB
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)