Motion
FSS316-6801-12-12

ZSI-FOSTER INC
FSS316-6801-12-12

FSS316-6801-12-12 SS FTNG, 316 -12
Mi Item #18760741
MFR #FSS316-6801-12-12
Price$97.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZSI-FOSTER INC
FSS316-6801-12-12

FSS316-6801-12-12 SS FTNG, 316 -12
Mi Item #18760741
MFR #FSS316-6801-12-12

Mfr description
FSS316-6801-12-12 SS FTNG, 316 -12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.79/each

Specifications

Dimensions

  • Angle
    90 °
  • For Tube Outside Diameter
    0.7500 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Thread
    1 1/16-12
  • End 2 Style
    SAE
  • End 2 Thread
    1 1/16-12
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)