Specifications
Dimensions
- For Tube Outside Diameter0.2500 in
Details
- Adapter TypeUnion
- ColorStainless Steel
- End 1 StyleMale ORFS
- End 2 StyleMale ORFS
- MaterialStainless Steel
- PlatingUnplated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)