Motion
FSS316-FS2404-04-04

ZSI-FOSTER INC
FSS316-FS2404-04-04

FSS316-FS2404-04-04 SS FTNG, SS 1/4"
Mi Item #18760749
MFR #FSS316-FS2404-04-04
Price$10.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZSI-FOSTER INC
FSS316-FS2404-04-04

FSS316-FS2404-04-04 SS FTNG, SS 1/4"
Mi Item #18760749
MFR #FSS316-FS2404-04-04

Mfr description
FSS316-FS2404-04-04 SS FTNG, SS 1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.49/each

Specifications

Dimensions

  • For Tube Outside Diameter
    0.2500 in

Details

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male ORFS
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    1/4-18
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)