Motion
FSS316-FS2603-08-08-08

ZSI-FOSTER INC
FSS316-FS2603-08-08-08

FSS316-FS2603-08-08-08 SS FTNG, SS UN
Mi Item #18760762
MFR #FSS316-FS2603-08-08-08
Price$61.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZSI-FOSTER INC
FSS316-FS2603-08-08-08

FSS316-FS2603-08-08-08 SS FTNG, SS UN
Mi Item #18760762
MFR #FSS316-FS2603-08-08-08

Mfr description
FSS316-FS2603-08-08-08 SS FTNG, SS UN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.13/each

Specifications

Dimensions

  • End 3 Size
    1/2 in
  • For Tube Outside Diameter
    0.5000 in

Details

  • Adapter Type
    Tee
  • Color
    Stainless Steel
  • End 1 Style
    Male ORFS
  • End 2 Style
    Male ORFS
  • End 3 Style
    Male ORFS
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)