Motion
GWUOFN44050

AMMEX CORP
GWUOFN44050

Flock Lined Glove - M Size, Nitrile, Raised Diamond Texture Surface, Powder-Free, 6 to 10 mil Thick, Orange Color
MI ITEM #18761539
MFR #GWUOFN44050
Price$16.25/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMMEX CORP
GWUOFN44050

Flock Lined Glove - M Size, Nitrile, Raised Diamond Texture Surface, Powder-Free, 6 to 10 mil Thick, Orange Color
MI ITEM #18761539
MFR #GWUOFN44050

Mfr description
GWUOFN44050 GLOVEWORKS ULTRA FLOCK LINED
  • Flock-Lined
  • Raised Diamond Texture
  • Powder Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.25/bx

Specifications

Dimensions

  • Glove Size
    M
  • Length  
    9.5700 in, 243 mm
  • Palm Thickness - Imperial
    6 mil
  • Thickness
    6 to 10 mil

Details

  • Application
    Automotive, Food Processing, Food Service, Industrial, Janitorial
  • Branding
    Branded
  • Color
    Orange
  • Cuff Type
    Beaded
  • Description Keyword
    Industrial Grade
  • Food Grade
    Yes
  • Grade
    Industrial
  • Grip Pattern
    Raised Diamond
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    GWUOFN44050
  • Material
    Nitrile
  • Package Quantity
    50 Per Box
  • Powder Style
    Powder-Free
  • Product Line
    Gloveworks Ultra
  • Product Types
    Glove
  • Standards Met
    ASTM D412, ASTM D3767,ASTM D6124
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Raised Diamond Texture

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)