1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TEKTON, INC
PRR90005
7 Inch Internal and External Retaining Ring Pliers Set, 4-Piece (0.070 in. Tips)
Mi Item #
18761566
MFR #
PRR90005
Price
$198.77
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Retaining Ring Pliers
TEKTON, INC PRR90005
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEKTON, INC
PRR90005
7 Inch Internal and External Retaining Ring Pliers Set, 4-Piece (0.070 in. Tips)
Mi Item #
18761566
MFR #
PRR90005
Mfr description
PRR90005 7 INCH INTERNAL AND EXTERNAL
Internal Ring Sizes (Bore ID): 1-1/16 to 1-11/16 in
External Ring Sizes (Shaft OD): 1-5/16 to 1-7/16 in Set Includes:
7 Inch Internal Retaining Ring Pliers (0.070 in. Tips)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$198
.77
/each
Add to Cart
Specifications
Dimensions
Length
7 in
Details
Handle Color
Red
Internal Or External
Internal/External
Number Of Pieces
4
Spring Return
Yes
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items