Overview
Mfr description
SHB03300 1/4 INCH DRIVE X 3 MM LONG HEX
- Refined Tips for Strength and Control – The tips are angled, hardened, and crimped-in to provide optimized strength and control
- Uncompromised Design for a Single Purpose – By keeping things simple and free of unnecessary features, they remain lean and optimized for the job—no adjustments, loose parts, or compromises
- Secure Hold for Reduced Twisting – The combination of the outward angled tips and the flat surface at the base of the tips creates a very secure hold on the ring, which reduces twisting and the risk of slipping off
- Long, Slim Jaws for More Access – The long, slim jaws and compact joint allow you to reach deep into a cavity or tight against a shaft
- Spring-Loaded, Bolted Joint – The two forged handles are permanently bolted together and spring-loaded; the spring is oiled and housed inside the joint, keeping it hidden and protected while providing smooth, quiet operation
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data