Overview
Mfr description
SHD90115 1/4 INCH DRIVE EXTERNAL STAR
- 12-point opening fits double hex (12-sided), hex, and square-shaped fasteners
- Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- Standard-length socket is relatively versatile and suitable for a wide range of applications
- Extra-large die-stamped size markings are easy to read and can’t wear off
- Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- Detent grooves provide a secure connection with the drive tool and a drilled through-hole allows locking on with retaining pin
- Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data