Overview
Mfr description
SID32019 3/4 INCH DRIVE X 3/4 INCH
- Two Size Markings – The size is marked in two ways, both as a high-visibility laser marking and a permanent stamped marking
- Full-Length Socket Well – The interior well extends fully into the socket, which allows for better fastener engagement in more situations
- Works With Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the sockets compatible with both drive tool anvil types
- Prevents Fastener Round-Off – Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- High-Performing Steel Alloys – This socket is made from 50BV30 Chromium-Vanadium (Cr-V) and has a corrosion-resistant manganese phosphate coating
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data