Overview
Mfr description
SID32059 3/4 INCH DRIVE X 2-5/16 INCH
- 30-Degree Working Angle – The joint rotates smoothly and continuously at up to a 30-degree angle
- 6-Sided Pinless Joint – Our solid ball-and-socket style joint is stronger than joints that use pins, and the 6-sided ball operates more smoothly than 4-lug designs
- Two Size Markings – The size is marked with a high-visibility laser marking and a permanent stamped marking
- Works With Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the sockets compatible with both drive tool anvil types
- Corrosion-Resistant – The socket is coated with a manganese phosphate finish to resist corrosion
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data