Motion
DCS387D1

DEWALT
DCS387D1

DCS387D1 20V MAX COMPACT RECIP SAW KIT
Mi Item #18761893
MFR #DCS387D1
Price$505.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCS387D1

DCS387D1 20V MAX COMPACT RECIP SAW KIT
Mi Item #18761893
MFR #DCS387D1

Mfr description
DCS387D1 20V MAX COMPACT RECIP SAW KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$505.58/each

Specifications

Dimensions

  • Overall Height
    9.6900 in
  • Overall Length
    16.7500 in
  • Overall Width
    5.2000 in

Details

  • Amperage
    2 A
  • Batteries Included
    Yes
  • Battery Voltage
    20 V
  • Charger Included
    Yes
  • Includes
    (1) DCB203 XR Li-ion Battery (2.0Ah), (1) DCB112 Charger, (1) DCS387 20V MAX* Compact Reciprocating Saw
  • Power Source
    Battery
  • Voltage
    20 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)