1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
65233HEX
Socket Sets - 1/4 in, 3/8 in, 1/2 in Drive Size
Mi Item #
18762721
MFR #
65233HEX
Price
$132.54
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Sets
KLEIN TOOLS INC 65233HEX
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
65233HEX
Socket Sets - 1/4 in, 3/8 in, 1/2 in Drive Size
Mi Item #
18762721
MFR #
65233HEX
Mfr description
65233HEX SAE, METRIC HEX SOCKET SET, 33
Socket Set contains 5/64-Inch through 3/4-Inch and 2 mm through 19 mm hex bit sockets
1/4, 3/8 and 1/2-Inch drive sizes are optimized for the specific application
Knurling at base of each socket provides greater grip when starting fasteners by hand
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$132
.54
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in, 1/4 in, 3/8 in
Max Size
19 mm
Min Size
2 mm
Details
Number Of Pieces
32
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items