Motion
BRW1010

ENERPAC
BRW1010

Hydraulic Ram - Single-Acting | Spring Return, 5.69 ton Capacity, 10.1300 in Stroke, 13.7520 in Retracted, 23.8820 in Extended
Mi Item #18764289
MFR #BRW1010
Price$1,529.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
BRW1010

Hydraulic Ram - Single-Acting | Spring Return, 5.69 ton Capacity, 10.1300 in Stroke, 13.7520 in Retracted, 23.8820 in Extended
Mi Item #18764289
MFR #BRW1010

Mfr description
BRW1010 CYL 10 T S/A GENERAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,529.97/each

Specifications

Dimensions

  • Base to Port
    0.7520 in | 19.10 mm
  • Collar Thread Length
    1.1500 in | 29.19 mm
  • Extended Height
    23.8820 in
  • Outside Diameter
    2.2520 in, 57.20 mm
  • Plunger Diameter
    25.39 mm
  • Retracted Height
    13.7520 in
  • Saddle Diameter
    0.7520 in | 19.10 mm
  • Stroke  
    10.1300 in
  • Weight
    13.889 lbs, 6.3 kg

Details

  • Actuation
    Spring Return
  • Collar Thread
    M56 x 2
  • Cylinder Capacity
    5.69 ton
  • Effective Area
    2.23 in² | 14.39 cm²
  • Load Capacity
    50.6 kN
  • Max Pressure
    700 bar, 10.000 psi
  • Oil Capacity
    22.59 in³
  • Series / Type
    Workholding General Purpose Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)