Motion
BRW55

ENERPAC
BRW55

Hydraulic Ram - Single-Acting | Spring Return, 2.49 ton Capacity, 5.1700 in Stroke, 8.5700 in Retracted, 349 mm Extended
Mi Item #18764294
MFR #BRW55
Price$939.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
BRW55

Hydraulic Ram - Single-Acting | Spring Return, 2.49 ton Capacity, 5.1700 in Stroke, 8.5700 in Retracted, 349 mm Extended
Mi Item #18764294
MFR #BRW55

Mfr description
BRW55 CYL 5 T S/A GENERAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$939.47/each

Specifications

Dimensions

  • Collar Thread Length
    1.0000 in | 25.04 mm
  • Extended Height
    349 mm
  • Outside Diameter
    1.5000 in, 38.10 mm
  • Plunger Diameter
    25.39 mm
  • Retracted Height
    8.5700 in
  • Saddle Diameter
    1.0000 in | 25.40 mm
  • Stroke  
    5.1700 in
  • Weight
    3.97 lbs, 1.8 kg

Details

  • Actuation
    Spring Return
  • Collar Thread
    M38 x 1.5
  • Cylinder Capacity
    2.49 ton
  • Effective Area
    0.99 in² | 6.39 cm²
  • Load Capacity
    22.1 kN
  • Max Pressure
    700 bar, 10.000 psi
  • Oil Capacity
    4.95 in³
  • Series / Type
    Workholding General Purpose Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)