Motion
BTW500E

ENERPAC
BTW500E

Torque Wrench - Electronic, 3/4 in Drive, 120 to 500 ft-lbs, ± 5 % Accuracy, Length: 10.5400 in, 267.70 mm
Mi Item #18764314
MFR #BTW500E
Price$17,634.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
BTW500E

Torque Wrench - Electronic, 3/4 in Drive, 120 to 500 ft-lbs, ± 5 % Accuracy, Length: 10.5400 in, 267.70 mm
Mi Item #18764314
MFR #BTW500E

Mfr description
BTW500E BATTERY TORQUE WRENCH SET,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,634.05/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Height Or Width
    3.6300 in, 93 mm
  • Overall Length
    10.5400 in, 267.70 mm
  • Shipping Weight
    10.4 lbs
  • Single Part Length
    10.5400 in, 267.70 mm
  • Single Part Width
    3.6300 in
  • Tool Weight
    10.4 lbs, 4.7 kg
  • Tool Width
    3.6300 in
  • Weight
    10.4 lbs, 4.7 kg

Details

  • Accuracy
    ± 5 %
  • Additional Information
    Calibration Certificate: Included, Plug Type: European, Storage Case: Included, Voltage: 230 V
  • Batteries Included
    Yes
  • Battery Type
    Lithium Ion
  • Body Material
    Hardened Alloy Steel
  • Certification
    Calibration Certificate
  • Data Output
    Digital Display
  • Description
    Square Drive Battery Torque Wrench Set.
  • Direction Of Operation
    Reversible
  • Drive Shape
    Square
  • Electronic Display
    Yes
  • Features
    Digital Display, Pistol Grip, Quick Release, Reversible
  • Handle Material
    Glass-filled Nylon
  • Handle Type
    Pistol Grip
  • Head Style
    Square Drive
  • Material
    Hardened Alloy Steel
  • Maximum Torque
    500
  • Minimum Torque
    120 ft-lbs
  • Ratcheting Head
    Ratchet
  • Scale Measurement
    Imperial
  • Tool Type
    Electronic
  • Torque Range (ft-lbs)
    120 to 500 ft-lbs
  • Torque Range (in-lbs)
    1440 to 6000 in-lbs
  • Torque Range (N-m)
    160 to 670 N-m
  • Traceability Certification Included
    Yes
  • Wrench Type
    Electronic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)