Motion
CDT40382

ENERPAC
CDT40382

Hydraulic Ram - Double-Acting, 35.56 ton Capacity, 38 mm Stroke, 103.50 mm Retracted
Mi Item #18764429
MFR #CDT40382
Price$1,156.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
CDT40382

Hydraulic Ram - Double-Acting, 35.56 ton Capacity, 38 mm Stroke, 103.50 mm Retracted
Mi Item #18764429
MFR #CDT40382

Mfr description
CDT40382 CYL 40 KN D/A THREADED 38 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,156.12/each

Specifications

Dimensions

  • Collar Thread Length
    2.1610 in | 54.09 mm
  • Outside Diameter
    2.3820 in, 60.50 mm
  • Plunger Diameter
    21.89 mm
  • Retracted Height
    103.50 mm
  • Saddle Diameter
    0.6650 in | 16.90 mm
  • Stroke  
    38 mm
  • Weight
    5.512 lbs, 2.5 kg

Details

  • Actuation
    Double-Acting
  • Collar Thread
    M65 x 1.5
  • Cylinder Capacity
    35.56 ton
  • Effective Area
    1.759 in² | 11.35 cm²
  • Max Pressure
    350 bar, 5076 psi
  • Oil Capacity
    2.633 in³
  • Series / Type
    Workholding Threaded Cylinder
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)