Motion
CSM1071

ENERPAC
CSM1071

Hydraulic Ram - Single-Acting | Spring Return, 1.175 ton Capacity, 0.2800 in Stroke, 1.8700 in Retracted, 2.1500 in Extended
Mi Item #18764471
MFR #CSM1071
Price$533.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
CSM1071

Hydraulic Ram - Single-Acting | Spring Return, 1.175 ton Capacity, 0.2800 in Stroke, 1.8700 in Retracted, 2.1500 in Extended
Mi Item #18764471
MFR #CSM1071

Mfr description
CSM1071 CYL 2590 LBS S/A MANIFOLD 0.28
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$533.00/each

Specifications

Dimensions

  • Extended Height
    2.1500 in
  • Outside Diameter
    1.2500 in, 31.75 mm
  • Plunger Diameter
    11.90 mm
  • Retracted Height
    1.8700 in
  • Stroke  
    0.2800 in
  • Weight
    1.1 lbs, 0.5 kg

Details

  • Actuation
    Spring Return
  • Cylinder Capacity
    1.175 ton
  • Effective Area
    0.5 in² | 3.226 cm²
  • Load Capacity
    2590 lbs, 1174.8 kg
  • Max Pressure
    350 bar, 5076 psi
  • Oil Capacity
    0.14 in³
  • Series / Type
    Workholding Manifold Cylinder
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)