Motion
CST1072

ENERPAC
CST1072

Hydraulic Ram - Single-Acting | Spring Return, 1.4 ton Capacity, 8.6 mm Stroke, 2.8580 in Retracted, 3.1970 in Extended
Mi Item #18764487
MFR #CST1072
Price$462.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
CST1072

Hydraulic Ram - Single-Acting | Spring Return, 1.4 ton Capacity, 8.6 mm Stroke, 2.8580 in Retracted, 3.1970 in Extended
Mi Item #18764487
MFR #CST1072

Mfr description
CST1072 CYL 10KN S/A THREADED 7MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$462.07/each

Specifications

Dimensions

  • Collar Thread Length
    0.6260 in | 15.90 mm
  • Extended Height
    3.1970 in
  • Outside Diameter
    0.7900 in, 20 mm
  • Plunger Diameter
    5.90 mm
  • Retracted Height
    2.8580 in
  • Saddle Diameter
    0.2950 in | 7.50 mm
  • Stroke  
    8.6 mm
  • Weight
    0.22 lbs, 0.1 kg

Details

  • Actuation
    Spring Return
  • Collar Thread
    M20 x 1.5
  • Cylinder Capacity
    1.4 ton
  • Effective Area
    0.2 in² | 1.29 cm²
  • Load Capacity
    2540.3 lbs, 1152.3 kg
  • Max Pressure
    350 bar, 5076 psi
  • Oil Capacity
    0.067 in³
  • Series / Type
    Workholding Threaded Cylinder
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)