Motion
CST18501

ENERPAC
CST18501

Hydraulic Ram - Single-Acting | Spring Return, 1.79 ton Capacity, 50 mm Stroke, 2.2870 in Retracted, 4.2560 in Extended
Mi Item #18764491
MFR #CST18501
Price$680.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
CST18501

Hydraulic Ram - Single-Acting | Spring Return, 1.79 ton Capacity, 50 mm Stroke, 2.2870 in Retracted, 4.2560 in Extended
Mi Item #18764491
MFR #CST18501

Mfr description
CST18501 CYL 2330 LBS S/A THREADED 1.97
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$680.64/each

Specifications

Dimensions

  • Collar Thread Length
    0.9840 in | 25 mm
  • Extended Height
    4.2560 in
  • Outside Diameter
    1.1800 in, 30 mm
  • Plunger Diameter
    11 mm
  • Retracted Height
    2.2870 in
  • Saddle Diameter
    0.4330 in | 11 mm
  • Stroke  
    50 mm
  • Weight
    0.441 lbs, 0.2 kg

Details

  • Actuation
    Spring Return
  • Collar Thread
    M30 x 1.5
  • Cylinder Capacity
    1.79 ton
  • Effective Area
    0.394 in² | 2.54 cm²
  • Load Capacity
    3950 lbs, 1791.7 kg
  • Max Pressure
    350 bar, 5076 psi
  • Oil Capacity
    0.77 in³
  • Series / Type
    Workholding Threaded Cylinder
  • Type
    Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)