Motion
CST27502

ENERPAC
CST27502

Hydraulic Ram - Single-Acting | Spring Return, 3.02 ton Capacity, 50 mm Stroke, 5.7440 in Retracted, 7.7130 in Extended
Mi Item #18764500
MFR #CST27502
Price$626.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
CST27502

Hydraulic Ram - Single-Acting | Spring Return, 3.02 ton Capacity, 50 mm Stroke, 5.7440 in Retracted, 7.7130 in Extended
Mi Item #18764500
MFR #CST27502

Mfr description
CST27502 CYL 27KN S/A THREADED 50MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$626.94/each

Specifications

Dimensions

  • Collar Thread Length
    1.4170 in | 36 mm
  • Extended Height
    7.7130 in
  • Outside Diameter
    1.6540 in, 42 mm
  • Plunger Diameter
    18 mm
  • Retracted Height
    5.7440 in
  • Stroke  
    50 mm
  • Weight
    2.866 lbs, 1.3 kg

Details

  • Actuation
    Spring Return
  • Collar Thread
    M42 x 1.5
  • Cylinder Capacity
    3.02 ton
  • Effective Area
    1.221 in² | 7.88 cm²
  • Load Capacity
    26.9 kN, 6047 lbs
  • Max Pressure
    350 bar, 5076 psi
  • Oil Capacity
    2.404 in³
  • Series / Type
    Workholding Threaded Cylinder
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)