Motion
CST40382

ENERPAC
CST40382

Hydraulic Ram - Single-Acting | Spring Return, 4.9 ton Capacity, 39.60 mm Stroke, 5.7440 in Retracted, 7.4250 in Extended
MI ITEM #18764502
MFR #CST40382
Price$883.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
CST40382

Hydraulic Ram - Single-Acting | Spring Return, 4.9 ton Capacity, 39.60 mm Stroke, 5.7440 in Retracted, 7.4250 in Extended
MI ITEM #18764502
MFR #CST40382

Mfr description
CST40382 CYL 40 KN S/A THREADED 38 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$883.87/each

Specifications

Dimensions

  • Collar Thread Length
    0.6260 in | 15.90 mm
  • Extended Height
    7.4250 in
  • Outside Diameter
    1.8900 in, 48 mm
  • Plunger Diameter
    20 mm
  • Retracted Height
    5.7440 in
  • Stroke  
    39.60 mm
  • Weight
    2.866 lbs, 1.3 kg

Details

  • Actuation
    Spring Return
  • Collar Thread
    M48 x 1.5
  • Cylinder Capacity
    4.9 ton
  • Effective Area
    1.761 in² | 11.36 cm²
  • Load Capacity
    39.2 kN, 8812.5 lbs
  • Max Pressure
    350 bar, 5076 psi
  • Oil Capacity
    3.46 in³
  • Series / Type
    Workholding Threaded Cylinder
  • Type
    Single-Acting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)