Specifications
Dimensions
- Weight0.18 lbs, 0.082 kg
Details
- ActuationSingle-Acting
- Cylinder Capacity362.87 ton
- Load Capacity362.87 ton, 400 ton
- Series / TypeCUSP-Series Cylinder Repair Parts
- TypeHigh Tonnage
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)