Specifications
Dimensions
- Weight0.18 lbs, 0.082 kg
Details
- Cylinder Capacity75 ton
- Load Capacity75 ton
- Series / TypeCUSP Series-Tilting Plunger Ultra Low Height Cylinders
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)