Motion
EMV24VPC

ENERPAC
EMV24VPC

Power Tool Rechargeable Battery - 115/230 V ac Nominal Voltage
Mi Item #18765654
MFR #EMV24VPC
Price$1,462.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
EMV24VPC

Power Tool Rechargeable Battery - 115/230 V ac Nominal Voltage
Mi Item #18765654
MFR #EMV24VPC

Mfr description
EMV24VPC BATTERY CHARGER, PORTABLE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,462.96/each

Specifications

Dimensions

  • Height
    6.3000 in
  • Length
    9.8000 in
  • Tool Weight
    9 lbs
  • Weight
    9 lbs
  • Width
    5.4000 in

Details

  • Battery Voltage
    115/230 V ac
  • Nominal Voltage
    115/230 V ac
  • Product Types
    Battery Charger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)