Motion
HCL10004

ENERPAC
HCL10004

Hydraulic Ram - Single-Acting | Load Return, 907.2 ton Capacity, 3.9400 in Stroke, 534 mm Retracted, 634 mm Extended
Mi Item #18765889
MFR #HCL10004
Price$79,712.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCL10004

Hydraulic Ram - Single-Acting | Load Return, 907.2 ton Capacity, 3.9400 in Stroke, 534 mm Retracted, 634 mm Extended
Mi Item #18765889
MFR #HCL10004

Mfr description
HCL10004 CYL SA LOCK NUT 1000 TON 100 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79,712.91/each

Specifications

Dimensions

  • Base to Port
    4.3300 in | 110 mm
  • Extended Height
    634 mm
  • Outside Diameter
    22.4400 in, 570 mm
  • Plunger Diameter
    440 mm
  • Retracted Height
    534 mm
  • Saddle Diameter
    9.8000 in | 249 mm
  • Stroke  
    3.9400 in
  • Weight
    2335 lbs, 1059 kg

Details

  • Actuation
    Load Return
  • Cylinder Capacity
    907.2 ton
  • Effective Area
    235.68 in² | 1520.5 cm²
  • Load Capacity
    1000 ton, 907.2 ton
  • Max Pressure
    700 bar, 10000 psi
  • Oil Capacity
    927.88 in³
  • Series / Type
    High Tonnage Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)