Motion
HCL4004

ENERPAC
HCL4004

Hydraulic Ram - Single-Acting | Load Return, 408.2 ton Capacity, 3.9400 in Stroke, 367 mm Retracted, 467 mm Extended
Mi Item #18765916
MFR #HCL4004
Price$29,656.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCL4004

Hydraulic Ram - Single-Acting | Load Return, 408.2 ton Capacity, 3.9400 in Stroke, 367 mm Retracted, 467 mm Extended
Mi Item #18765916
MFR #HCL4004

Mfr description
HCL4004 CYL SA LOCK NUT 400 TON 100 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,656.73/each

Specifications

Dimensions

  • Base to Port
    2.6400 in | 67 mm
  • Extended Height
    467 mm
  • Outside Diameter
    13.7800 in, 350 mm
  • Plunger Diameter
    270 mm
  • Retracted Height
    367 mm
  • Saddle Diameter
    6.2600 in | 159 mm
  • Stroke  
    3.9400 in
  • Weight
    603 lbs, 273.52 kg

Details

  • Actuation
    Load Return
  • Collar Thread
    Tr 270 x 6
  • Cylinder Capacity
    408.2 ton
  • Effective Area
    88.75 in² | 572.6 cm²
  • Load Capacity
    408.2 ton, 450 ton
  • Max Pressure
    700 bar, 10.000 psi
  • Oil Capacity
    349.39 in³
  • Series / Type
    High Tonnage Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)