Motion
HCL5008

ENERPAC
HCL5008

Hydraulic Ram - Single-Acting | Load Return, 575 ton Capacity, 7.8700 in Stroke, 607 mm Retracted, 807 mm Extended
Mi Item #18765930
MFR #HCL5008
Price$41,803.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCL5008

Hydraulic Ram - Single-Acting | Load Return, 575 ton Capacity, 7.8700 in Stroke, 607 mm Retracted, 807 mm Extended
Mi Item #18765930
MFR #HCL5008

Mfr description
HCL5008 CYL SA LOCK NUT 500 TON 200 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41,803.93/each

Specifications

Dimensions

  • Base to Port
    2.9500 in | 75 mm
  • Extended Height
    807 mm
  • Outside Diameter
    15.7500 in, 400 mm
  • Plunger Diameter
    305 mm
  • Retracted Height
    607 mm
  • Saddle Diameter
    7.0500 in | 179 mm
  • Stroke  
    7.8700 in
  • Weight
    1.294 lbs, 587 kg

Details

  • Actuation
    Load Return
  • Collar Thread
    Tr 305 x 6
  • Cylinder Capacity
    575 ton
  • Effective Area
    113.25 in² | 730.6 cm²
  • Load Capacity
    5114 kN, 575 ton
  • Max Pressure
    700 bar, 10.000 psi
  • Oil Capacity
    892.17 in³
  • Series / Type
    High Tonnage Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)