Motion
HCL60012

ENERPAC
HCL60012

Hydraulic Ram - Single-Acting | Load Return, 600 ton Capacity, 11.8100 in Stroke, 680 mm Retracted, 980 mm Extended
Mi Item #18765938
MFR #HCL60012
Price$58,333.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCL60012

Hydraulic Ram - Single-Acting | Load Return, 600 ton Capacity, 11.8100 in Stroke, 680 mm Retracted, 980 mm Extended
Mi Item #18765938
MFR #HCL60012

Mfr description
HCL60012 CYL SA LOCK NUT 600 TON 300 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58,333.11/each

Specifications

Dimensions

  • Base to Port
    3.1900 in | 81 mm
  • Extended Height
    980 mm
  • Outside Diameter
    16.9300 in, 430 mm
  • Plunger Diameter
    330 mm
  • Retracted Height
    680 mm
  • Saddle Diameter
    8.8200 in | 224 mm
  • Stroke  
    11.8100 in
  • Weight
    2338.99 lbs, 1061 kg

Details

  • Actuation
    Load Return
  • Cylinder Capacity
    600 ton
  • Effective Area
    180.44 in² | 1164.2 cm²
  • Load Capacity
    544.3 ton, 600 ton
  • Max Pressure
    700 bar, 10.000 psi
  • Oil Capacity
    2.131.24 in³
  • Series / Type
    High Tonnage Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)