Motion
HCL6004

ENERPAC
HCL6004

Hydraulic Ram - Single-Acting | Load Return, 544.3 ton Capacity, 3.9400 in Stroke, 430 mm Retracted, 20.8700 in Extended
Mi Item #18765940
MFR #HCL6004
Price$42,273.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCL6004

Hydraulic Ram - Single-Acting | Load Return, 544.3 ton Capacity, 3.9400 in Stroke, 430 mm Retracted, 20.8700 in Extended
Mi Item #18765940
MFR #HCL6004

Mfr description
HCL6004 CYL SA LOCK NUT 600 TON 100 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42,273.39/each

Specifications

Dimensions

  • Base to Port
    3.1900 in | 81 mm
  • Extended Height
    20.8700 in
  • Outside Diameter
    16.9300 in, 430 mm
  • Retracted Height
    430 mm
  • Saddle Diameter
    7.6400 in | 194 mm
  • Stroke  
    3.9400 in
  • Weight
    941.37 lbs, 427 kg

Details

  • Actuation
    Load Return
  • Cylinder Capacity
    544.3 ton
  • Effective Area
    132.57 in² | 855.3 cm²
  • Load Capacity
    544.3 ton, 600 ton
  • Max Pressure
    700 bar, 10152.6 psi
  • Oil Capacity
    521.94 in³
  • Series / Type
    High Tonnage Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)