Motion
HCR100012

ENERPAC
HCR100012

Hydraulic Ram - Double-Acting, 1196 ton Capacity, 11.8100 in Stroke, 692 mm Retracted, 39.0600 in Extended
MI ITEM #18765954
MFR #HCR100012
Price$126,597.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCR100012

Hydraulic Ram - Double-Acting, 1196 ton Capacity, 11.8100 in Stroke, 692 mm Retracted, 39.0600 in Extended
MI ITEM #18765954
MFR #HCR100012

Mfr description
HCR100012 CYL DA 1000 TON 300 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126,597.00/each

Specifications

Dimensions

  • Base to Port
    4.4900 in | 114 mm
  • Extended Height
    39.0600 in
  • Outside Diameter
    22.4400 in, 570 mm
  • Plunger Diameter
    340 mm
  • Retracted Height
    692 mm
  • Saddle Diameter
    9.8000 in | 249 mm
  • Stroke  
    11.8100 in
  • Weight
    2726 lbs, 1236 kg

Details

  • Actuation
    Double-Acting
  • Cylinder Capacity
    1196 ton
  • Effective Area
    235.68 in² | 1520.5 cm²
  • Load Capacity
    1196 ton, 1084.99 ton
  • Max Pressure
    10150 psi, 700 bar
  • Oil Capacity
    2783.65 in³
  • Series / Type
    High Tonnage Cylinder
  • Type
    High Tonnage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)