Motion
HCR5008

ENERPAC
HCR5008

Hydraulic Ram - Double-Acting, 575 ton Capacity, 7.8700 in Stroke, 594 mm Retracted, 794 mm Extended
MI ITEM #18765993
MFR #HCR5008
Price$47,468.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCR5008

Hydraulic Ram - Double-Acting, 575 ton Capacity, 7.8700 in Stroke, 594 mm Retracted, 794 mm Extended
MI ITEM #18765993
MFR #HCR5008

Mfr description
HCR5008 CYL DA 500 TON 200 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47,468.94/each

Specifications

Dimensions

  • Base to Port
    3.1100 in | 79 mm
  • Extended Height
    794 mm
  • Outside Diameter
    15.7500 in, 400 mm
  • Plunger Diameter
    250 mm
  • Retracted Height
    594 mm
  • Saddle Diameter
    9.0600 in | 230 mm
  • Stroke  
    7.8700 in
  • Weight
    1067.39 lbs, 484.1 kg

Details

  • Actuation
    Double-Acting
  • Cylinder Capacity
    575 ton
  • Effective Area
    113.25 in² | 730.6 cm²
  • Load Capacity
    575 ton, 521.6 ton
  • Max Pressure
    700 bar, 10150 psi
  • Oil Capacity
    1132.9 in³
  • Series / Type
    High Tonnage Cylinder
  • Type
    High Tonnage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)