Motion
LA2504TX-QR

ENERPAC
LA2504TX-QR

Air-driven Hydraulic Pump - 0.8 gal Reservoir, 0.5 gal Usable Capacity, 10000 psi Max, 25 in³/min Flow at Max psi
Mi Item #18766557
MFR #LA2504TX-QR
Price$13,755.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
LA2504TX-QR

Air-driven Hydraulic Pump - 0.8 gal Reservoir, 0.5 gal Usable Capacity, 10000 psi Max, 25 in³/min Flow at Max psi
Mi Item #18766557
MFR #LA2504TX-QR

Mfr description
LA2504TX-QR SMALL AIR TORQUE WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,755.79/each

Specifications

Dimensions

  • Weight
    39.6 lbs

Details

  • Air Consumption
    65 scfm
  • Air Pressure Range
    65 to 100 psi
  • Control Switch
    Pendant
  • For Use With
    Enerpac Hydraulic Torque Wrenches
  • Max Pressure
    10000 psi
  • Reservoir Capacity
    0.8 gal (US)
  • Series / Type
    LA2504TX
  • Sound Level
    90 dB(a)
  • Typical Flow At 0 Psi
    214 in³/min
  • Typical Flow At 100 Psi
    214 in³/min
  • Typical Flow At 10000 Psi
    25 in³/min
  • Typical Flow At 5000 Psi
    34 in³/min
  • Typical Flow At Max Psi
    25 in³/min
  • Usable Oil Capacity
    0.5 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)