Motion
MRW50F

ENERPAC
MRW50F

Hydraulic Ram - Single-Acting | Spring Return, 2.254 ton Capacity, 0.5900 in Stroke, 2.2000 in Retracted
Mi Item #18767166
MFR #MRW50F
Price$1,554.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
MRW50F

Hydraulic Ram - Single-Acting | Spring Return, 2.254 ton Capacity, 0.5900 in Stroke, 2.2000 in Retracted
Mi Item #18767166
MFR #MRW50F

Mfr description
MRW50F CYL.FLAT END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,554.91/each

Specifications

Dimensions

  • Retracted Height
    2.2000 in
  • Stroke  
    0.5900 in
  • Weight
    1.8 lbs, 0.8 kg

Details

  • Actuation
    Spring Return
  • Collar Thread
    0.375-18
  • Cylinder Capacity
    2.254 ton
  • Effective Area
    0.99 in² | 6.39 cm²
  • Load Capacity
    4970 lbs
  • Max Pressure
    350 bar, 10000 psi
  • Oil Capacity
    0.62 in³
  • Series / Type
    Workholding General Purpose Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)