Motion
PACG30S8SWM10

ENERPAC
PACG30S8SWM10

Air-driven Hydraulic Pump - 2 gal Reservoir, 462 in3 Usable Capacity, 5000 psi Max, 180 in³/min Flow at Max psi
Mi Item #18767342
MFR #PACG30S8SWM10
Price$5,676.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
PACG30S8SWM10

Air-driven Hydraulic Pump - 2 gal Reservoir, 462 in3 Usable Capacity, 5000 psi Max, 180 in³/min Flow at Max psi
Mi Item #18767342
MFR #PACG30S8SWM10

Mfr description
PACG30S8SWM10 PUMP AIR TURBO II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,676.85/each

Specifications

Dimensions

  • Weight
    56 lbs

Details

  • Air Consumption
    12 scfm
  • Air Pressure Range
    50 to 125 psi
  • For Use With
    1 to 8 VP Valves
  • Max Pressure
    5000 psi
  • Reservoir Capacity
    2 gal (US)
  • Series / Type
    PACG Series
  • Sound Level
    75 dB(a)
  • Typical Flow At 0 Psi
    180 in³/min
  • Typical Flow At 100 Psi
    180 in³/min
  • Typical Flow At 5000 Psi
    180 in³/min
  • Typical Flow At Max Psi
    180 in³/min
  • Usable Oil Capacity
    462 in3
  • Valve Type
    VP Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)